Motion
R433030317

AVENTICS
R433030317

NFPA Low Pressure Hydraulic Cylinder - 750 psi, 6.000 in Bore, MP1 Mount, 1.375 in Rod, 1 1/4-12 M Thread
MI ITEM #02902367
MFR #R433030317
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433030317

NFPA Low Pressure Hydraulic Cylinder - 750 psi, 6.000 in Bore, MP1 Mount, 1.375 in Rod, 1 1/4-12 M Thread
MI ITEM #02902367
MFR #R433030317

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R433030317 6 MP1-PH 1 3/8 R 1 1/4-12 M

Specifications

  • Cylinder Operating Pressure
    750 psi
  • Bore Size
    6.000 in
  • Rod Diameter
    1.375 in
  • Rod - Thread Size
    1 1/4-12 M
  • Cushion Type
    None
  • Style
    Low Pressure Hydraulic
  • Mounting Type
    MP1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text