Motion
SBN10461
SRT Ball Nut - 0.1560 in Nominal Screw Diameter, Right Hand Thread Direction
MI ITEM #02902371
MFR #SBN10461
Price$564.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SRT Ball Nut - 0.1560 in Nominal Screw Diameter, Right Hand Thread Direction
MI ITEM #02902371
MFR #SBN10461

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$564.46/each

Specifications

Dimensions

  • Ball Circle Diameter
    1.0000 in
  • Lead
    1.0000 in
  • Nominal Screw Diameter
    0.1560 in
  • Nut Weight
    1.11 lbs
  • Root Diameter Minimum
    0.8200 in
  • Screw Weight
    2.2 ft-lbs
  • Torque to Raise 1 lb
    0.177 in

Details

  • Accessory Type
    SRT Ball Nut
  • Balls Per Circuit Nut
    50/100
  • Dynamic Load Capacity
    2142 lbs
  • Static Load Capacity
    11925 lbs
  • Thread Direction
    Right Hand

Overview

Mfr description
SBN10461 BALL NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought