Motion
3020 65MM
Taper Lock Bushing - 3020 Series, 65 mm Bore, 18 x 4.4 mm Keyway, STEEL Material
Mi Item #02902541
MFR #3020 65MM
Price$96.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 3020 Series, 65 mm Bore, 18 x 4.4 mm Keyway, STEEL Material
Mi Item #02902541
MFR #3020 65MM

Mfr description
3020 65MM BUSHING TB MM
  • Tapered non- flanged split bushings utilize screws to tighten on the shaft, providing excellent clamping force
  • Used on sprockets, sheaves and pulleys to increase clamping force over standard bored-to-size product that only utilizes a keyway and setscrew to lock onto the shaft
  • Their small size and the convenience and advantages of tapered construction make them of great value on many devices for use on shafts
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.54/each

Specifications

Dimensions

  • Barrel Diameter Large End
    4.25 in
  • Barrel Length
    2 in
  • Bolt Circle Diameter
    4 in
  • Bore Diameter  
    65 mm
  • Bushing Size
    3020
  • Keyway Size
    18 x 4.4 mm
  • Length Through Bore  
    2
  • Max Hub Outside Diameter
    5-5/8 in, 6-1/4 in, 7 in
  • Maximum Bore Diameter  
    3-1/4 in, 75 mm
  • Outside Diameter  
    4-1/4 in
  • Screw Length
    1-1/4 in
  • Screw Thread Size
    5/8-11 in
  • Stocked Finished Bore
    2.5591 in
  • Storage Dimension Height
    2.125 in
  • Storage Dimension Length
    4.625 in
  • Storage Dimension Width
    4.625
  • Weight
    6.41 lbs

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3020 65MM
  • Material
    STEEL
  • Number Of Bolt Holes
    2
  • Product Brochure
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    800 in
  • UPC_NO
    697950249742
  • Wrench Torque
    800 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)