1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
920-8M-40
RPP, 8 mm Pitch, 920 mm Pitch Length, 115 mm Width, 40 Teeth, Chloroprene Material
MI ITEM #
02902703
MFR #
920-8M-40
Your Price
$121.77
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 920-8M-40
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
920-8M-40
RPP, 8 mm Pitch, 920 mm Pitch Length, 115 mm Width, 40 Teeth, Chloroprene Material
MI ITEM #
02902703
MFR #
920-8M-40
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$121.77
/each
(List
$152.21
)
Qty
Add to Cart
Overview
Mfr description
920-8M-40 HTB TIMING BELT
Specifications
Belt Type
RPP
Pitch
8 mm
Overall Length
920 mm
Overall Width
115 mm
Material
Chloroprene
Number Of Teeth
40
Pitch Length
920 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data