Motion
2TS3-6007LLUA1N#01

NTN
2TS3-6007LLUA1N#01

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 62 mm OD, 14 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02902866
MFR #2TS3-6007LLUA1N#01
List Price$178.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2TS3-6007LLUA1N#01

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 62 mm OD, 14 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02902866
MFR #2TS3-6007LLUA1N#01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$178.06/each for your price

Overview

Mfr description
2TS3-6007LLUA1N#01 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C5
  • Operating Temperature Range
    -40 to 390 ºF
  • Cage Type
    Pressed
  • Precision Rating
    Class 0
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.5512 in, 14.000 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Radial Dynamic Load Capacity
    3960 lbf
  • Radial Static Load Capacity
    2320 lbf
  • Manufacturer Catalog Number
    2TS3-6007LLUA1N#01
  • Manufacturer Upc Number
    4547359596403
  • UPC_NO
    4550253055723
  • Weight
    0.33 lbs
  • Description
    2TS3-6007LLUA1N#01 BALL BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5052
  • Seal Material
    Fluoro rubber (FKM)
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 2TS3-6007LLUA1N#01 is a 35 mm bore radial/deep groove ball bearing with a 62 mm OD and 14 mm width, double sealed for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text