Motion
80Q42
Bushing Bore Roller Chain Sprocket - Split Taper, 80 / 1 in, 42 Teeth
MI ITEM #02902935
MFR #80Q42
Price$394.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Split Taper, 80 / 1 in, 42 Teeth
MI ITEM #02902935
MFR #80Q42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$394.10/each

Specifications

Dimensions

  • Weight
    25.70 lbs

Details

  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    80 / 1 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    42
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039784742

Overview

Mfr description
80Q42 SPLIT TAPER HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text