Specifications
Details
- Bracket 1External Thread M5
- Mounting ThreadM5
- Mounting TypeExternal Thread M5
- Operating Temperature Range0 to 60 °C, 32 to 140 °F
- Port GenderMale
- Product TypeTie Rod Air Cylinders
- SeriesCN
- TypeBarb T-Fitting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)