Motion
CLQD25-25D-F
Compact Cylinder - With Lock - Locking Type, 25 mm Bore, 25 mm Stroke, Double Clevis Mounting Type
MI ITEM #02903197
MFR #CLQD25-25D-F
List Price$239.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder - With Lock - Locking Type, 25 mm Bore, 25 mm Stroke, Double Clevis Mounting Type
MI ITEM #02903197
MFR #CLQD25-25D-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$239.85/each for your price

Overview

Mfr description
CLQD25-25D-F CYL, COMPACT WITH LOCK
  • Low profile with compact lock unit
  • Two types of mounting
  • Locking is possible at any position within the entire stroke
  • Locking direction is selectable
  • Easy manual unlocking

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
  • Additional Details
    Compact cylinder series CLQ offers drop prevention when the pressure of air source is decreased or the residual pressure is released. The CLQ has a low profile design, with a compact lock unit. Available in 8 bore sizes ranging from 20 to 100mm, and is auto switch capable.
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Port Size
    M5x0.8
  • Rod Size / Thread
    M10x1.25 Female ISO
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.2 to +1 MPa
  • Push Force At 100 Psi
    344 N
  • Pull Force At 100 Psi
    264 N
  • Operating Temperature Range
    -10 to +70 °C
  • Standards Met
    JIS
  • Overall Length
    113.5 mm
  • Overall Height
    43.2 mm
  • Port Thread Standard
    ISO
  • Mounting Type
    Double Clevis
  • Compact Cylinder Type
    Locking
  • Cylinder Series
    CLQ
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.2 MPa
  • Port Gender
    Female
  • Rod Gender
    Female
  • Rod Size
    M10x1.25
  • Rod Thread Standard
    ISO
  • Series
    CLQ
  • Product Type
    Locking Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought