Motion
CDQSB25-50DC-X271

SMC CORP OF AMERICA
CDQSB25-50DC-X271

CQS COMPACT CYLINDER with 25 mm Bore Size
MI ITEM #02903287
MFR #CDQSB25-50DC-X271
List Price$91.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQSB25-50DC-X271

CQS COMPACT CYLINDER with 25 mm Bore Size
MI ITEM #02903287
MFR #CDQSB25-50DC-X271

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$91.75/each for your price

Overview

Mfr description
CDQSB25-50DC-X271 CYLINDER

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    50 mm
  • Options
    Fluororubber Seals
  • Cylinder Series
    CQS
  • Manufacturer Catalog
  • Magnet
    Built-in
  • Mounting Type
    Through-hole/Both ends tapped (Standard)
  • Series
    CQS
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought