Motion
AWD20-N02BE-2Z

SMC CORP OF AMERICA
AWD20-N02BE-2Z

Micro Mist Separator - 0.01 µm Rating, 3 cfm Air Flow Capacity, 145 psi Max, 1/4 NPT Ports, Manual Drain, Metal Bowl
Mi Item #02903366
MFR #AWD20-N02BE-2Z
Price$79.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AWD20-N02BE-2Z

Micro Mist Separator - 0.01 µm Rating, 3 cfm Air Flow Capacity, 145 psi Max, 1/4 NPT Ports, Manual Drain, Metal Bowl
Mi Item #02903366
MFR #AWD20-N02BE-2Z

Mfr description
AWD20-N02BE-2Z MICRO MIST SEP REGULATOR
  • Modular micro mist separator regulator
  • Filtration: 0.01µm
  • Body size: 1/8, 3/8, 1/2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.05/each

Specifications

Dimensions

  • Body Size
    20
  • Overall Height
    160 mm
  • Overall Length
    55 mm
  • Overall Width
    56 mm
  • Port Size
    1/4 NPT

Details

  • Bowl Material
    Polycarbonate
  • Bowl Options
    Metal Bowl
  • Drain Type
    Manual
  • Fluid Comp
    Air
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    145 psi
  • Proof Pressure
    218 psi
  • Series
    AWD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)