Motion
PWT-04
Bearing Lock Washer - 0.8010 in ID, 1.4840 in Outside Dia., 1.0200 in Face Dia., Carbon Steel Material, PWT Series
Mi Item #02903562
MFR #PWT-04
Price$12.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 0.8010 in ID, 1.4840 in Outside Dia., 1.0200 in Face Dia., Carbon Steel Material, PWT Series
Mi Item #02903562
MFR #PWT-04

Mfr description
PWT-04 LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.68/each

Specifications

Dimensions

  • Bore Diameter  
    0.8010 in
  • Face Diameter  
    1.0200 in
  • Outside Diameter Over Tangs
    1.4840 in
  • Tang Width  
    0.1660 in

Details

  • Compatible Lock Nut Number
    PT-04
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    PWT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)