Motion
38584
C5-A High Temperature Anti-Seize Lubricant - 25 lb, Pail, Color: Copper
Mi Item #02903625
MFR #38584
Price$849.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C5-A High Temperature Anti-Seize Lubricant - 25 lb, Pail, Color: Copper
Mi Item #02903625
MFR #38584

Mfr description
566703 38584 C5-A COPPR BASE ANTISZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$849.79/each

Specifications

Dimensions

  • Container Size
    25 lb
  • Weight
    27.28 lbs

Details

  • Color
    Copper
  • Composition
    Calcium Dihydroxide, Copper, Graphite, Hydrotreated Heavy Naphthenic Petroleum Distillates, Light Naphthenic Hydrotreated Mineral Oil, Quartz Silica
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.1200
  • Temperature Range
    -29 to +982 °C
  • Type
    High Temperature
  • UPC_NO
    079340385849
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)