Motion
8322BB

MRC (SKF)
8322BB

Angular Contact Bearing - Without Snap Ring
Mi Item #02903678
MFR #8322BB
Price$10,659.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
8322BB

Angular Contact Bearing - Without Snap Ring
Mi Item #02903678
MFR #8322BB

Mfr description
8322 BB PUMPAC BRG /SET OF 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,659.21/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    100 mm

Details

  • Bore Type
    Straight
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)