Motion
H-3/4-B
11692 / H-3/4B
Mi Item #02903882
MFR #H-3/4-B
Price$241.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11692 / H-3/4B
Mi Item #02903882
MFR #H-3/4-B

Mfr description
11692 / H-3/4B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$241.37/each

Specifications

Details

  • Ambient Temperature Range
    -10 to 60 °C
  • Body Material
    Anodized, Wrought aluminum alloy
  • Flow Rate
    5900 l/min
  • Operating Medium
    Compressed air as per ISO 8573-1:2010 [7:4:4]
  • Operating Pressure Range
    0.04 MPa to 1.2 MPa
  • Seal Material
    NBR
  • Valve Function
    Non-return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)