Motion
HP8505DTS-4.5IN MTW PT LH

REXNORD INC
HP8505DTS-4.5IN MTW PT LH

MCC® Table Top Chain
Mi Item #02904225
MFR #HP8505DTS-4.5IN MTW PT LH
Price$78.54/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP8505DTS-4.5IN MTW PT LH

MCC® Table Top Chain
Mi Item #02904225
MFR #HP8505DTS-4.5IN MTW PT LH

Mfr description
81415811 HP8505-4.5 DTS PT LH
  • HP8505 4.5 Inch Wide Molded-To-Width MatTop Chain With Left Hand Dynamic Transfer System (DTS) And PosiTrack. Molded In Brown High Performance Material With Polyester Pins
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.54/ft

Specifications

Dimensions

  • Chain Pitch  
    0.75 in
  • Mat Thickness  
    8.7 mm
  • Minimum Backflex Radius
    1 in
  • Weight per Foot
    1.82 lb

Details

  • A/B Class
    A
  • Application
    Beverage
  • Chain Material
    Brown High Performance
  • Chain Number
    8505DTS
  • Component Style
    Straight Running
  • Mat Material
    Brown High Performance
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Percentage Open Area
    4.1 %
  • Standards Met
    FDA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)