Motion
MGF63-30
Cylinder, Guide
Mi Item #02904330
MFR #MGF63-30
Price$833.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinder, Guide
Mi Item #02904330
MFR #MGF63-30

Mfr description
MGF63-30 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$833.86/each

Specifications

Dimensions

  • Bore Diameter  
    2.4800 in
  • Overall Height
    160 mm
  • Overall Length
    90 mm
  • Overall Width
    160 mm
  • Port Size
    1/4 BSPT
  • Pull Force At 100 Psi
    1469 N
  • Push Force At 100 Psi
    2182 N
  • Rod Size
    36 mm
  • Stroke  
    30 mm

Details

  • Auto-Switch
    Yes
  • Body Option
    Non-Rotating
  • Body Type
    Low Profile
  • Bracket 1
    Direct
  • Compact Cylinder Type
    Low Profile
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Guided
  • Guide Type
    Guide Sleeve
  • Guided Cylinder Type
    Heavy Duty Guide Cylinder
  • Magnet
    With Magnet
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Mounting Type
    Direct
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Non-Rotating
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    MGF
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)