Motion
LSCC-44 1.250 PILOT SPCL

NEXEN GROUP
LSCC-44 1.250 PILOT SPCL

Friction Clutch - 1.2500 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 3 SS, Pilot Mount
Mi Item #02904423
MFR #LSCC-44 1.250 PILOT SPCL
Price$2,366.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
LSCC-44 1.250 PILOT SPCL

Friction Clutch - 1.2500 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 3 SS, Pilot Mount
Mi Item #02904423
MFR #LSCC-44 1.250 PILOT SPCL

Mfr description
923606 LSCC-44 1.250 BORE PILOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,366.53/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Input Shaft Diameter
    1.2500 in, 31.75 mm
  • Maximum Continuous Thermal Dissipation
    Contact Local Motion Industries Branch
  • Minimum Sprocket Size
    Contact Local Motion Industries Branch
  • Overall Diameter
    5.90 in
  • Overall Length
    5.33 in
  • Pilot Diameter
    3.7500 in
  • Port Size
    1/8 NPT
  • Weight
    13.76 lbs

Details

  • 2D Drawing
  • Additional Details
    Multi plate clutch for conveyors and other high torque low RPM applications, heavy duty output bearings. Splined hub minimizes binding that can cause problems with competitive hex driven products.
  • Approximate Clutch Facing Life
    Contact Local Motion Industries Branch
  • Bore Type
    Finished w/ Keyway & 3 SS
  • Clutch Category
    Multiple Disc Clutch
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Response Factor
    0.108
  • Clutch Type
    Friction Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Machined Aluminum
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    80 psi
  • Max Rpm
    250 rpm @ 80 psi rpm, 300 rpm @ 70 psi rpm, 350 rpm @ 60 psi rpm, 450 rpm @ 50 psi rpm, 750 rpm @ 40 psi rpm
  • Max Static Clutch Torque
    2300.0000 in-lbs, 259.87 N-m
  • Min Engagement Pressure
    5 psi
  • Model
    LSCC-44
  • Mounting Configuration
    Shaft Mounted
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    4, 1/4–20 Bolts @ 90° on a 4.155 inch Circle
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    RoHS Compliant
  • Series
    LSCC 44
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284263610
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)