Motion
9S P/B
Sleeve Coupling Flange - Spacer Flange, Size 9S, 0.8750 in Bore, Cast Iron Material
Mi Item #02904426
MFR #9S P/B
Price$136.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 9S, 0.8750 in Bore, Cast Iron Material
Mi Item #02904426
MFR #9S P/B

Mfr description
9S P/B CPLG QUADRA-FLEX FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.54/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Coupling Overall Length
    5-1/16 in
  • Coupling Size Code
    9
  • Distance Between Shafts
    1-7/16 in
  • Flange Diameter  
    6.3500 in
  • Length Through Bore  
    2.40625 in
  • Outside Diameter
    6.3500 in

Details

  • Bore Range
    2-1/2 (Shallow Keyway) in;7/8 to 2-3/8 (Standard Keyway) in
  • Bore Type
    Rough Stock Bore
  • Horsepower @ 100 RPM
    115 hp
  • Hub Flange Type Code
    S
  • Hub Type
    Spacer Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950277950
  • Material
    Cast Iron
  • Max Rpm
    9200 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadra-Flex
  • UPC_NO
    697950277950
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)