Motion
80D-1 2LR20

TSUBAKI (UST)
80D-1 2LR20

Attachment Chain - Standard Series, 80 / 1 in Pitch, D-1 Attachment
MI ITEM #02904460
MFR #80D-1 2LR20
List Price$168.77/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80D-1 2LR20

Attachment Chain - Standard Series, 80 / 1 in Pitch, D-1 Attachment
MI ITEM #02904460
MFR #80D-1 2LR20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$168.77/ft for your price

Overview

Mfr description
80 RIV 2L/D-1 20FT BULK

Specifications

  • Chain Size & Pitch
    80 / 1 in
  • Attachment Link Number
    D-1
  • Attachment Link Type
    One Extended Pin
  • Number Of Strands Across
  • Chain Construction
    Riveted
  • Material
    Carbon Steel
  • Roller Width
    0.625 in
  • Extended Pin Projection
  • Roller Diameter
    0.625 in
  • Pin Diameter
    0.437 in
  • Inside Width
    0.625 in
  • Overall Length
    20 ft
  • Chain Number & Pitch
    80 / 1 in
  • Standards Met
    ASME B29
  • Series
    D-1
  • UPC_NO
    097039193643
  • Weight
    2.04 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Working Load Capacity
    2400 lb
  • Product Type
    Attachment Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text