Motion
146333D
Airflex DBB Series Air Cooled Disc Clutches & Brakes
MI ITEM #02904463
MFR #146333D
Your Price$18,363.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex DBB Series Air Cooled Disc Clutches & Brakes
MI ITEM #02904463
MFR #146333D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18,363.93/each(List $22,036.71)

Overview

Mfr description
109DBB BRAKE LESS GEAR (146333D)
  • Optional split friction discs simplify maintenance
  • Low-inertia friction disc assembly
  • Spring- or pressure-applied multiple disc units

Specifications

  • Clutch Type
    DBB
  • Number Of Discs
    1
  • Application
    Bottling Equipment, Power Shovels, Draglines, Conveyors, Shears, Power Presses
  • Clutch Brake Application
    Spring Set
  • Inertia
    17 pound per square foot
  • Item Type
    DBB
  • Maximum Speed
    1850 rpm
  • Product Material
    Cast Iron
  • Size
    20 in-oz
  • Static Torque Forward
    53500 LB.IN
  • Series
    DBB Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text