Motion
1700-08-08
Straight Adapter - 1/2 in Male JIC 37° Flare x 1/2 in Code 61 Standard O-Ring Flange
Mi Item #02904530
MFR #1700-08-08
Price$20.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1/2 in Male JIC 37° Flare x 1/2 in Code 61 Standard O-Ring Flange
Mi Item #02904530
MFR #1700-08-08

Mfr description
1700-08-08 ADPTR STR MJ-CODE 61 FLANGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.72/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 JIC 37°
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 in Flange
  • Weight
    0.43 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Flange
  • Both Ends Style/Type
    JIC 37° Flare to Flange
  • Description Keyword
    1/2 in Male JIC 37° Flare x 1/2 in Code 61 Standard O-Ring Flange
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Code 61 Standard O-Ring Flange
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    1700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)