Specifications
Dimensions
- Coupling Size Code575, 650
Details
- Manufacturer Catalog Number575/650
- MaterialStainless Steel
- Product TypeDisc Coupling Parts & Kits
- Product TypesHardware Kit
- SeriesLong Span
- UPC_NO793699726831
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)