Specifications
Details
- Base TypeConnector Assembly
- Country of OriginCN
- Fluid CompAir
- Manufacturer Product Page
- Mounting TypeDirect
- Operating Temperature Range-10 to +50 °C
- Part TypeValve Assembly
- Response Time<lt/>10 ms
- Standards MetJIS B 8374-1981
- Wiring TypeNone
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)