Specifications
Details
- Body MaterialHNBR
- Flow Direction3-Way
- For Use With SeriesVT3112
- Number Of Ports3
- Seal MaterialRubber
- SeriesVT3112
- Valve SeriesVT3112
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)