Motion
40TTA30-25
Torque Limiter Plate Sprocket - 40 Chain, 30 Tooth, 5.06 in OD
Mi Item #02905059
MFR #40TTA30-25
Price$146.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Limiter Plate Sprocket - 40 Chain, 30 Tooth, 5.06 in OD
Mi Item #02905059
MFR #40TTA30-25

Mfr description
40TTA30-25 SPK ROLLER TORQUE LIMITER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.79/each

Specifications

Dimensions

  • Bore Diameter
    1.625 in
  • Outside Diameter
    5.06 in
  • Pitch Diameter
    4.7834 in
  • Weight
    1.26 lbs

Details

  • Accessory Type
    Sprocket
  • Chain Number
    40
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950077529
  • Material
    Steel
  • Max Rpm
    3370 rpm
  • Number Of Teeth
    30
  • UPC_NO
    697950077529
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)