Motion
PL280X355

TSUBAKI (UST)
PL280X355

Keyless Bushing - AS Series, 280 mm ID, 355 mm OD
Mi Item #02905248
MFR #PL280X355
Price$3,705.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL280X355

Keyless Bushing - AS Series, 280 mm ID, 355 mm OD
Mi Item #02905248
MFR #PL280X355

Mfr description
PL280X355 AS POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,705.89/each

Specifications

Dimensions

  • Bolt Size
    M18x60
  • Bore Diameter
    280 mm
  • Hub Contact Pressure
    16535 psi
  • Maximum Transmitted Thrust
    207240 lb
  • Outside Diameter  
    355 mm
  • Overall Length
    84 mm
  • Screw Size
    M18x60
  • Shaft Contact Pressure
    144 N/mm^2
  • Weight
    41 lbs

Details

  • Flange Type
    Flanged
  • Maximum Transmitted Torque
    95145 ft-lbs
  • Number Of Locking Screws
    22
  • Series
    AS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)