Motion
GACZ028S
Spherical Plain Bearing - 1.7500 in Bore, 2.8125 in OD, 0.9800 in Inner Ring Width, Open
MI ITEM #02905266
MFR #GACZ028S
Price$308.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 1.7500 in Bore, 2.8125 in OD, 0.9800 in Inner Ring Width, Open
MI ITEM #02905266
MFR #GACZ028S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$308.03/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Inner Ring Width  
    0.9800 in
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    1.0700 in
  • Outside Diameter  
    2.8125 in
  • Weight
    1.01 lbs

Details

  • Ball Material
    52100 Steel
  • Closure Type
    Open
  • Harmonization Code
    8483.30.8070
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
    www.aurorabearing.com
  • Outer Ring Material
    52110 Bearing Steel -Corrosion Resistant Plating
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Steel
  • Radial Static Load Capacity
    61370 lbf
  • Series
    GAC
  • Type Of Bearing
    Radial
  • UPC_NO
    190029023880

Overview

Mfr description
GACZ028S SPHERICAL PLAIN THRUST BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text