Motion
HA2322X

NTN
HA2322X

Adapter Sleeve - 3.9375 in Bore Dia.
MI ITEM #02905273
MFR #HA2322X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HA2322X

Adapter Sleeve - 3.9375 in Bore Dia.
MI ITEM #02905273
MFR #HA2322X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HA2322XM1
  • Adapter
  • Sleeve with Lockwasher

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    3.9375 in
  • Lock Nut Number
    AN22
  • Lock Washer Number
    AW22X
  • Includes
    Adapter, Sleeve with Lockwasher
  • Series
    HA
  • Manufacturer Product Page
  • UPC_NO
    4547359068979
  • Weight
    6.06 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought