Motion
NL20
NL Series Bearing Lock Nut - 3.918-12 in Thread Size, Left Hand Thread, 5.1930 in OD, 4.8130 in Face Dia., 0.7600 in Width, Steel Material
Mi Item #02905490
MFR #NL20
Price$167.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NL Series Bearing Lock Nut - 3.918-12 in Thread Size, Left Hand Thread, 5.1930 in OD, 4.8130 in Face Dia., 0.7600 in Width, Steel Material
Mi Item #02905490
MFR #NL20

Mfr description
NL 20 LOCKNUT STANDARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.97/each

Specifications

Dimensions

  • Face Diameter  
    4.8130 in
  • Outside Diameter  
    5.1930 in
  • Overall Width
    0.7600 in
  • Thread Size  
    3.918-12 in
  • Weight
    1.833 lbs

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    NL
  • Thread Direction
    Left Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)