Specifications
Details
- Diameter Capacity3/4 to 8-3/4 in
- Manufacturer Catalog
- Manufacturer Upc Number697950689289
- Spanner StyleHook
- UPC_NO697950689289
- VersatilityAdjustable
Overview
Mfr description
SHW5K SET;WR;SPAN;HOOK;5PC
- Hook Spanner Set, 5 Pieces, 3/4 to 2; 1 1/4 to 2; 2 to 4 3/4; 4 1/2 to 6 1/4;6 1/8 to 8 3/4; Kit Bag
- Made in U.S.A