Motion
28124
SofPull® Paper Towel - 1 Ply, 7.800 Width, 15.000 in Towel Length, White Color
Mi Item #02905865
MFR #28124
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SofPull® Paper Towel - 1 Ply, 7.800 Width, 15.000 in Towel Length, White Color
Mi Item #02905865
MFR #28124

Mfr description
28124 WHITE SOFPUL TOWELS
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Height
    214.30 mm
  • Case Length
    548.60 mm
  • Case Weight
    5.38 kg
  • Case Width
    384.20 mm
  • Sheet Length
    14.8000 in | 375.90 mm
  • Towel Length
    15.000 in
  • Towel Width
    7.800
  • Weight
    11.87 lbs, 5.38 kg

Details

  • Color
    White
  • Compatible Model Part Number
    58204B
  • Industry Standards Met
    SFI Certified
  • Manufacturer Product Page
  • Manufacturer Upc Number
    073310281247
  • Meets Industry Standards By
    SFI Certified
  • Number of Rolls
    6
  • Packages per Case
    6
  • Paper Towel Fold Style
    Center Pull Roll
  • Paper Towel Roll Type
    Center Pull
  • Perforation
    Yes
  • Plain Or Pattern
    Plain
  • Ply
    1
  • Product Pop Up Warning
    No
  • Roll Or Sheets
    Roll
  • Sheets per Roll
    324
  • To Use With
    GP#52109, GP#52409, GP#58201
  • Total Number Of Towels
    320
  • Total Sheets Included
    6
  • Type
    Centerpull
  • UPC_NO
    073310281247
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)