Motion
AKH03B-U10/32

SMC CORP OF AMERICA
AKH03B-U10/32

CHECK VALVE, ONE-TOUCH
Mi Item #02905873
MFR #AKH03B-U10/32
Price$10.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AKH03B-U10/32

CHECK VALVE, ONE-TOUCH
Mi Item #02905873
MFR #AKH03B-U10/32

Mfr description
AKH03B-U10/32 CHECK VALVE, M/CONNECTOR,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.71/each

Specifications

Dimensions

  • Overall Length
    24.3 mm
  • Port Size
    #10–32 UNF

Details

  • Action
    Direct
  • Actuation
    Direct Acting Pneumatic
  • Body Material
    Brass
  • Cracking Pressure
    +0.005 MPa
  • Flow Coefficient Cv Flow Factor Kv
    2.8 mm²
  • Number Of Ports
    2
  • Operating Pressure Range
    -100 kPa to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Piping Type
    Inline
  • Port Connection Type
    Push To Connect
  • Port Gender
    Male
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)