Motion
7205A5TRDULP4Y

NSK CORP, BEARING DIV
7205A5TRDULP4Y

Duplex Angular Contact Bearing - 25 mm Bore, 52 mm OD, 15 mm Width, Open
Mi Item #02905882
MFR #7205A5TRDULP4Y
Price$892.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7205A5TRDULP4Y

Duplex Angular Contact Bearing - 25 mm Bore, 52 mm OD, 15 mm Width, Open
Mi Item #02905882
MFR #7205A5TRDULP4Y

Mfr description
7205A5TRDULP4Y BRG (OLD 7205ETDULP4)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$892.19/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    52 mm
  • Overall Height
    30 mm
  • Overall Width  
    15 mm

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7205A5TRDULP4Y BRG (OLD 7205ETDULP4)
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176581069
  • Measurement Standard
    Metric
  • Product Type
    Duplex Angular Contact Bearings
  • Prop 65 Statement
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)