Motion
HP7705-4.5IN MTW PT

REXNORD INC
HP7705-4.5IN MTW PT

81415141 Rexnord MatTop® 7705 Series Molded-to-Width (MTW) Chain with PosiTrack & Polyester Pins
Mi Item #02905885
MFR #HP7705-4.5IN MTW PT
Price$54.97/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP7705-4.5IN MTW PT

81415141 Rexnord MatTop® 7705 Series Molded-to-Width (MTW) Chain with PosiTrack & Polyester Pins
Mi Item #02905885
MFR #HP7705-4.5IN MTW PT

Mfr description
81415141 HP7705-4.5 MTW PT
  • HP7705 4.5 Inch Wide Molded-To-Width MatTop® Chain With PosiTrack Molded in Brown High Performance Material And Assembled With Polyester Pins
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.97/ft

Specifications

Dimensions

  • Chain Pitch  
    1 in
  • Mat Thickness  
    12.7 mm
  • Minimum Backflex Radius
    1 in
  • Weight per Foot
    2.76 lb

Details

  • A/B Class
    A
  • Application
    Beverage
  • Chain Material
    Brown High Performance
  • Chain Number
    7705
  • Component Style
    Straight Running
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Standards Met
    FDA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)