Motion
SBV11-10-0-0-00
Screw-In Solenoid Valve - Pilot;Solenoid Actuation, 20 gpm Max Flow, Screw-in Cartridge
Mi Item #02906038
MFR #SBV11-10-0-0-00
Price$122.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw-In Solenoid Valve - Pilot;Solenoid Actuation, 20 gpm Max Flow, Screw-in Cartridge
Mi Item #02906038
MFR #SBV11-10-0-0-00

Mfr description
SBV11-10-0-0-00 BI-DIRECTIONAL SOLENOID
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$122.95/each

Specifications

Dimensions

  • Overall Height
    89.5 mm
  • Overall Width
    38.9 mm

Details

  • Actuation
    Pilot;Solenoid
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Manufacturer Catalog Number
    02-177579
  • Max Operating Temperature
    +212 °F
  • Maximum Flow Rate
    20 gpm
  • Maximum Operating Pressure
    5000 psi
  • Mounting Type
    Screw-in Cartridge
  • Number Of Ways
    2
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)