Motion
6214M.P63
Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #02906052
MFR #6214M.P63
List Price$1,433.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #02906052
MFR #6214M.P63

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,433.09/each for your price

Overview

Mfr description
6214-M-P6-C3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    Maximum of +120 °C
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Cage Material
    Brass
  • Fillet Radius
    1.5 mm
  • Max Rpm
    7400 rpm
  • Standards Met
    DIN 625-1
  • Series
    62
  • Radial Dynamic Load Capacity
    66000 N
  • Radial Static Load Capacity
    44000 N
  • Manufacturer Catalog Number
    6214M.P63
  • UPC_NO
    4012801277426
  • Weight
    2.86 lbs
  • Description
    6214-M-P6-C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial/Deep Groove Ball Bearing features 70 mm bore diameter, straight type, open closure, 125 mm OD, and 24 mm width for radial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text