Motion
650-40768-3
Grease Pump - Electric Pump, 0.012 in³/cycle Flow Rate, 2 lb Compatible Container Size
Mi Item #02906092
MFR #650-40768-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Pump - Electric Pump, 0.012 in³/cycle Flow Rate, 2 lb Compatible Container Size
Mi Item #02906092
MFR #650-40768-3

Mfr description
650-40768-3 QLS-301 PUMP,120 VAC,8 OUTLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Container Size
    2 lb

Details

  • Flow Rate
    0.012 in³/cycle
  • Lubrication Type
    Grease
  • Max Operating Temperature
    +158 °F
  • Min Operating Temperature
    -13 °F
  • Pump Type
    Electric Pump
  • Voltage
    120 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)