Motion
C 2 2.126/2.127 1/2X1/4KW

LOVEJOY INC
C 2 2.126/2.127 1/2X1/4KW

Gear Coupling Hub - Cplg Size: 2, Bore Type: Finished w/ Keyway, Full Flex, Material: Steel
Mi Item #02906112
MFR #C 2 2.126/2.127 1/2X1/4KW
Price$460.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C 2 2.126/2.127 1/2X1/4KW

Gear Coupling Hub - Cplg Size: 2, Bore Type: Finished w/ Keyway, Full Flex, Material: Steel
Mi Item #02906112
MFR #C 2 2.126/2.127 1/2X1/4KW

Mfr description
C-2-HUB-2.126/2.127-1/2X1/4KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$460.54/each

Specifications

Dimensions

  • Bore - Side 1
    2.1250 in, 53.98 mm
  • Bore Diameter
    2.1250 in
  • Bore Length
    4.6300 in, 117.60 mm
  • Coupling Overall Length
    4-1/4 in
  • Coupling Size
    2
  • Coupling Size Code
    2
  • Hub Diameter
    3-1/4 in
  • Keyway Size
    1/2 x 1/4 in, 12.7 x 6.35 mm
  • Length Through Bore
    2.06 in
  • Maximum Bore
    2.1300 in, 54.10 mm
  • Maximum Bore Diameter
    2.1300 in, 54.10 mm
  • Sleeve Outside Diameter
    4-3/4 in
  • Weight
    4.40 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Color
    Metallic
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    Bored
  • Coupling Type
    Gear
  • Design Features
    With Keyway
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Hub Style
    Finished Bore
  • Manufacturer Catalog Number
    69790400085
  • Manufacturer Upc Number
    697904000856
  • Material
    AISI 1045
  • Max Rpm
    12600 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    C
  • Shaft Attachment
    Keyway
  • Tooth Profile
    Crowned
  • Torque Capacity
    20200 in
  • UPC_NO
    697904000856
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)