Motion
HPBV12
2-Way Ball Valve - Manually Operated, 2-Way, 7350 psi Max, 1/2 NPT Port, Carbon Steel Body, Offset Handle
Mi Item #02906137
MFR #HPBV12
Price$62.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - Manually Operated, 2-Way, 7350 psi Max, 1/2 NPT Port, Carbon Steel Body, Offset Handle
Mi Item #02906137
MFR #HPBV12

Mfr description
HPBV12 1/2" HIGH PRESSURE BALL VLV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.21/each

Specifications

Dimensions

  • Port Size
    1/2 NPT
  • Thread Size
    1/2 in
  • Weight
    1.48 lbs

Details

  • Body Material
    Carbon Steel
  • Body Seal Material
    Viton®
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Style
    Offset Handle
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Max Operating Temperature
    215 °F
  • Maximum Operating Pressure
    7350 psi
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • O Ring Material
    Viton®
  • Porting Style
    Full Port
  • Pressure Rating
    5000+ psi
  • Product Types
    Ball Valve
  • Seat Material
    POM
  • Series
    HPBV
  • Temperature Range
    -20 °F to 215 °F
  • Thread Type
    NPTF
  • Type
    Ball Valve
  • Valve Body Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)