Motion
81XHH  CONN LINK

TIMKEN DRIVES LLC
81XHH CONN LINK

Engineering Chain Connecting Link - 81 / 2.6090 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #02906167
MFR #81XHH CONN LINK
Price$61.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
81XHH CONN LINK

Engineering Chain Connecting Link - 81 / 2.6090 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #02906167
MFR #81XHH CONN LINK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$61.05/each

Specifications

Dimensions

  • Chain Overall Width
    2.763 in
  • Engineering Chain Size & Pitch
    81 / 2.6090 in
  • Inside Width
    1.060 in
  • Link Plate Thickness
    0.310 in
  • Pin Diameter
    0.437 in
  • Pin Length
    2.763 in
  • Roller Diameter
    0.906 in
  • Tensile Strength
    42000 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    81XHH / 2.609 in
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    35863
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Operating Temperature Range
    0 to 350 °F
  • Product Type
    Engineering Chain Links
  • Series
    81XHH
  • Standards Met
    B29.1
  • UPC_NO
    642051358633

Overview

Mfr description
81XHH-1 CT CO LINK;35863 81XHH CONN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text