Motion
2052B8
Double Pitch Stock Bore Sprockets - 2052 / 1-1/4 in, B Hub, 8 Teeth, Steel Material
Mi Item #02906281
MFR #2052B8
Price$66.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Pitch Stock Bore Sprockets - 2052 / 1-1/4 in, B Hub, 8 Teeth, Steel Material
Mi Item #02906281
MFR #2052B8

Mfr description
2052B8 5/8 BORE HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.51/each

Specifications

Dimensions

  • Hub Diameter
    2-23/64 in
  • Length Through Bore
    1.0000 in
  • Maximum Bore Diameter
    1-19/32 in
  • Outside Diameter
    3.7700 in
  • Pitch Diameter
    3.266 in
  • Tooth Width
    0.343 in
  • Weight
    1.38 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2052 / 1-1/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    8
  • Pitch Type
    Double
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039346315
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)