Motion
HVR-S
Standard Ball Profile Rail - Series: Hevi-Rail, 6000 mm Max Length, U-Channel
MI ITEM #02906380
MFR #HVR-S
Your Price$51.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Profile Rail - Series: Hevi-Rail, 6000 mm Max Length, U-Channel
MI ITEM #02906380
MFR #HVR-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$51.01/each(List $58.66)

Overview

Mfr description
HVR-S RAILS PER FOOT

Specifications

  • Measurement Standard
    Metric
  • Rail Type
    Hevi U-channel Rail
  • Rail Style
    U-Channel
  • Maximum Length
    6000 mm
  • Operating Temperature Range
    -30 to 120 °C | -22 to 248 °F
  • Overall Length
    6000 mm
  • Overall Width
    65 mm
  • Hardness
    150-190 Brinell
  • Series
    Hevi-Rail

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought