Motion
CKZ1N50-90LT
Rotating-Arm Power Clamp Cylinder -
Mi Item #02906398
MFR #CKZ1N50-90LT
Price$582.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotating-Arm Power Clamp Cylinder -
Mi Item #02906398
MFR #CKZ1N50-90LT

Mfr description
CKZ1N50-90LT CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$582.00/each

Specifications

Dimensions

  • Bore Diameter
    50 mm

Details

  • Arm Opening Angles
    90 °
  • Auto-Switch
    Yes
  • Bracket 1
    Slim Line Clamp
  • Country of Origin
    JP
  • Cylinder Style
    Clamp
  • Mounting Type
    Slim Line Clamp
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Series
    CKZ1N
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)