Motion
30 HUB HRB STEEL

REXNORD INC
30 HUB HRB STEEL

7300660 Omega E:ES:ES-R Series Straight Bore Style-Rough Bore (HRB) Hub
Mi Item #02906459
MFR #30 HUB HRB STEEL
Price$380.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
30 HUB HRB STEEL

7300660 Omega E:ES:ES-R Series Straight Bore Style-Rough Bore (HRB) Hub
Mi Item #02906459
MFR #30 HUB HRB STEEL

Mfr description
7300660 30 HRB HUB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$380.65/each

Specifications

Dimensions

  • Coupling Outside Diameter
    5.4200 in
  • Coupling Size Code
    30
  • Hub Barrel Outside Diameter
    4.6200 in
  • Hub Length
    2.3100 in
  • Hub Outside Diameter  
    4.6200 in
  • Length Through Bore  
    2.3100 in
  • Overall Length
    2.3100 in
  • Shoulder Diameter
    5.4200 in
  • Weight
    10.97 lbs

Details

  • Additional Details
    Rexnord E_ES_ES-R Series Straight Bore Style-Rough Bore (HRB) Hubs size(s) 30 with a 4.62-inch outside barrel diameter for elastomeric couplings.
  • Bore Type
    Rough Stock
  • Coupling Type
    Elastomeric
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Hub Style
    Rough Bore
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    7300660
  • Material
    Steel
  • Maximum Speed
    5800 rpm
  • Product Type
    Tire Coupling Hubs
  • Series
    E_ES_ES-R Series Straight Bore Style-Rough Bore (HRB) Hubs
  • UPC_NO
    698210006600
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)