Motion
LITHIUM BRICK GREASE BRICK

LUBRIPLATE LUBRICANTS CO
LITHIUM BRICK GREASE BRICK

LITHIUM BRICK GREASE Multipurpose Grease - General Purpose, Petroleum-Based, Lithium-Thickened Grease Composition, 7 NLGI Grade, 48 lb Size, Brick Container, Yellow Color, Not Food Grade
Mi Item #02906462
MFR #LITHIUM BRICK GREASE BRICK
Price$1,060.54/ct
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
LITHIUM BRICK GREASE BRICK

LITHIUM BRICK GREASE Multipurpose Grease - General Purpose, Petroleum-Based, Lithium-Thickened Grease Composition, 7 NLGI Grade, 48 lb Size, Brick Container, Yellow Color, Not Food Grade
Mi Item #02906462
MFR #LITHIUM BRICK GREASE BRICK

Mfr description
LITHIUM BRICK GREASE 48LB CTN
  • Open slot bearing lubrication
  • Used in rock quarries and paper mills
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,060.54/ct

Specifications

Dimensions

  • Container Size
    48 lb
  • NLGI Grade
    7
  • Overall Height
    12.25 in
  • Overall Length
    10.5 in
  • Overall Width
    10.5 in
  • Shelf Life
    3 yr
  • Weight
    49.00 lbs

Details

  • Application
    Rock quarries, paper mill aplications
  • Base Type
    Lithium 12 Hydroxy
  • Certification
    ISO
  • Color
    Yellow
  • Composition
    Petroleum-Based, Lithium-Thickened Grease
  • Container Type
    Brick
  • Dropping Point
    165°C/325 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215913206
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    40 °F
  • Oil Type
    Mineral
  • Package Qty
    1
  • Type
    General Purpose
  • UPC_NO
    089215913206
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)