Specifications
Dimensions
- Bore Diameter1.5000 in
- Stroke2.5000 in
Details
- Body MaterialStainless Steel
- Country of OriginUS
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeRod Side Nose Mounting
- Product TypeRound Body Repairable Air Cylinders
- SeriesNCM
Overview
Mfr description
NCMB150-0250S CYL SGL-ACT
- Single acting single rod, spring return or spring extend
- Bore sizes (inch): 3/4, 7/8, 1 1/16, , 1 1/4, 1 1/2
- Maximum stroke: up to 6" as standard
- Available with auto switches