Motion
FHSR205-25MM
Ball Insert Bearing - Straight Bore, 25 mm Bore Diam., 2.0472 in OD, 1.0630 in Width, Medium Duty, Set Screw Locking
Mi Item #02906527
MFR #FHSR205-25MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 25 mm Bore Diam., 2.0472 in OD, 1.0630 in Width, Medium Duty, Set Screw Locking
Mi Item #02906527
MFR #FHSR205-25MM

Mfr description
FHSR205-25MM BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Inner Ring Width  
    1.0630 in
  • Outer Ring Width  
    0.5910 in
  • Outside Diameter  
    2.0472 in
  • Overall Width
    1.0630 in

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590048373
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1610 lbf
  • Seal Type
    RST
  • Series
    FHSR
  • UPC_NO
    8865590048373
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)