Motion
3220 2RS
Double Row Angular Contact Bearing - 100 mm Bore, 180 mm OD, 2.3750 in Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle
Mi Item #02906630
MFR #3220 2RS
Price$1,523.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 100 mm Bore, 180 mm OD, 2.3750 in Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle
Mi Item #02906630
MFR #3220 2RS

Mfr description
3220-2RS DOUBLE ROW BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,523.46/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    25 °
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    2.3750 in
  • Weight
    14.52 lbs

Details

  • Bearing Material
    52100 Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    3220-2RS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802028423
  • Max Rpm
    2210 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    185000 N
  • Radial Static Load Capacity
    173000 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012802028423
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)