1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
MSQB200R
Rotary Table - Basic Mount, 190 ° Angle of Rotation, 200 Body Size
Mi Item #
02906653
MFR #
MSQB200R
Price
$1,136.25
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Rotary Actuators
SMC CORP OF AMERICA MSQB200R
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
MSQB200R
Rotary Table - Basic Mount, 190 ° Angle of Rotation, 200 Body Size
Mi Item #
02906653
MFR #
MSQB200R
Mfr description
MSQB200R ROTARY TABLE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1,136
.25
/each
Add to Cart
Specifications
Dimensions
Body Size
200
Details
Angle of Rotation
190 °
Cushion Type
Shock Absorber
Mount Type
Basic
Operating Pressure Range
0.1 to 0.6 MPa
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items