Motion
90H06-064000-0

SYNFLEX (DANFOSS)
90H06-064000-0

90H Series Swage Hose Fittings Female ORS Swivel - Carbon Steel Material, 0.270 in Hose ID
MI ITEM #02906678
MFR #90H06-064000-0
Price$38.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
90H06-064000-0

90H Series Swage Hose Fittings Female ORS Swivel - Carbon Steel Material, 0.270 in Hose ID
MI ITEM #02906678
MFR #90H06-064000-0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38.02/each

Specifications

Dimensions

  • Hex Size
    0.750 in
  • Hose Cut-Off Factor
    1.440 in
  • Hose Inside Diameter
    0.270 in
  • Overall Length
    2.690 in

Details

  • Compatible Hose Series
    3R80 (-03 to -12), 3E80 (-03 to -12), 3630 (-16), 3440 (-12 to -16)
  • End 1 Thread
    11/16-16
  • Material
    Carbon Steel

Overview

Mfr description
90H06-064000-0 FLAT FACE O RING
  • Optimized inventory to mix and match components Dura-Kote plating for superior corrosion resistance Wide range of styles, configurations

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought